5/16"-18 x 2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ptm-31c-200

  • Zoro # G416463700


product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.57

Key Features

Truss Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Drive Size
#4
Thread Style
Fully Threaded
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-31c-200
Zoro #
G416463700
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Thread Size
5/16"-18
Screw Size
5/16 in-18
Overall Length
2 in
Maximum Head Height
3/16 in
Fastener Length
2 in
Maximum Head Width
45/64 in

Details

Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Head Type
Truss
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.