Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-slm-31c-200
- Zoro # G716464087
product price:Â
$
5.49
/pk of 10, $0.55/ea
Sold in multiples of 5Â pks for
$27.45
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-slm-31c-200
- Zoro #
- G716464087
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
- Overall Length
- 2 in
- Maximum Head Width
- 33/64 in
- Screw Size
- 5/16 in-18
- Maximum Head Height
- 19/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 19/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.