Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 500 PK
- Mfr # 3132MSW
- Zoro # G2712970
product price:Â
$
209.99
/pk 500, $0.42/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3132MSW
- Zoro #
- G2712970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,5/16-18x2 SLOT IN,PK500, Package Quantity 500