5/16"-18 x 2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-stm-31c-200
Zoro # G516464850
product price:Â $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
Key Features
Slotted Drive
Truss Head
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-stm-31c-200
Zoro #
G516464850
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Maximum Head Width
45/64 in
Screw Size
5/16 in-18
Overall Length
2 in
Maximum Head Height
3/16 in
Fastener Length
2 in
Details
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
Drive
Slotted
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Truss
Type
Machine Screw
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.