5/16"-18 x 2 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-FP6-31C-200

  • Zoro # G616461827


product price:  $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

Flat Head
Torx Drive
Maximum Head Width
21/32 in
Drive Size
T40
Thread Type
Coarse
Finish
Passivated
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-FP6-31C-200
Zoro #
G616461827
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/32 in
Drive Size
T40
Overall Length
2 in
Fastener Length
2 in
Thread Size
5/16"-18
Maximum Head Height
13/64 in

Details

Thread Type
Coarse
Finish
Passivated
Head Type
Flat
Material
Stainless Steel
Drive
Torx
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
70,000 psi

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products