5/16"-18 x 3 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-31c-350

  • Zoro # G616466037


product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18

Key Features

Pan Head
Phillips Drive
Maximum Head Height
7/32 in
Thread Style
Partially Threaded
Screw Size
5/16 in-18
Overall Length
3 1/2 in
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-31c-350
Zoro #
G616466037
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/32 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Overall Length
3 1/2 in
Drive Size
#4
Maximum Head Width
39/64 in
Fastener Length
3 1/2 in
Minimum Thread Length
1 1/2 in

Details

Item
Machine Screw
Thread Style
Partially Threaded
Head Type
Pan
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products