5/16"-18 x 3 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ptm-31c-350
Zoro # G916464566
product price:Â $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
Key Features
Truss Head
Phillips Drive
Drive Size
#4
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-31c-350
Zoro #
G916464566
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Maximum Head Height
3/16 in
Fastener Length
3 1/2 in
Maximum Head Width
45/64 in
Minimum Thread Length
1 1/2 in
Overall Length
3 1/2 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Head Type
Truss
Thread Style
Partially Threaded
Drive
Phillips
Material
Stainless Steel
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.