5/16"-18 x 3 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-pfm-31c-300
Zoro # G716466128
product price: $9.49
/pk 10, $0.95/eaKey Features
Flat Head
Phillips Drive
Fastener Length
3 in
System of Measurement
Inch
Type
Machine Screw
Overall Length
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-31c-300
Zoro #
G716466128
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Overall Length
3 in
Maximum Head Width
19/32 in
Thread Size
5/16"-18
Maximum Head Height
3/16 in
Screw Size
5/16 in-18
Drive Size
#4
Details
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Head Type
Flat
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Material Grade/Class
316
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.