5/16"-18 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 658201-PG

  • Zoro # G3291382


product price:  $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
658201-PG
Zoro #
G3291382
UPC #
087302667506
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Head Height
0.191 in
Hole Size
11/32
Head Dia.
0.597 in
Screw Size
5/16 in
Head Width
0.597 in
Fastener Length
3 in
Maximum Head Height
13/64 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Includes
Matching Hex Nut
Temp. Range (F)
0 Degrees to 375 Degrees
Rockwell Hardness
B70 to B100
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Minimum Temperature
0 Degrees F
Thread Fit
3A/2A
Maximum Temperature
375 Degrees F
Thread Type
Coarse
Includes Nut
Nut Included
Thread Style
Fully Threaded
Drive Type
Slotted
Head Shape
Round
Finish Type
Zinc Plated
Material Type
Steel
Type
Stove Bolt

Description

Stove Bolt, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 3 in, Head Width 0.597 in, Head Height 0.191 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Stove Bolt, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products