Zoro Homepage

5/16"-18 x 3/4 in Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-pfm-31c-75

  • Zoro # G816463836


product price: $22.89
/pk 25, $0.92/ea

Key Features

Flat Head
Phillips Drive
Tensile Strength
50,000 psi
Type
Machine Screw
Maximum Head Width
19/32 in
Thread Style
Fully Threaded
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-31c-75
Zoro #
G816463836
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
19/32 in
Overall Length
3/4 in
Fastener Length
3/4 in
Maximum Head Height
3/16 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Drive Size
#4

Details

Tensile Strength
50,000 psi
Item
Machine Screw
Type
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Drive
Phillips
Material
Brass
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.