5/16"-18 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pfu-31c-75
Zoro # G216464846
product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Maximum Head Height
9/64 in
Drive Size
#4
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-31c-75
Zoro #
G216464846
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Drive Size
#4
Overall Length
3/4 in
Fastener Length
3/4 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Maximum Head Width
19/32 in
Details
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.