5/16"-18 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-31c-75

  • Zoro # G916466201


product price: $9.39
/pk 25, $0.38/ea

Key Features

Phillips Drive
Flat Head
Fastener Length
3/4 in
Thread Type
Coarse
Maximum Head Height
3/16 in
Maximum Head Width
19/32 in
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-31c-75
Zoro #
G916466201
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Maximum Head Height
3/16 in
Maximum Head Width
19/32 in
Screw Size
5/16 in-18
Overall Length
3/4 in
Drive Size
#4
Thread Size
5/16"-18

Details

Thread Type
Coarse
Drive
Phillips
Material Grade/Class
316
System of Measurement
Inch
Finish
Passivated
Head Type
Flat
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.