5/16"-18 x 3/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pom-31c-75
Zoro # G216463979
product price:Â $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
Key Features
Phillips Drive
Oval Head
Dimensional Standards
ASME B18.6.3
Overall Length
3/4 in
Maximum Head Width
19/32 in
Maximum Head Height
19/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-31c-75
Zoro #
G216463979
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Thread Size
5/16"-18
Maximum Head Width
19/32 in
Maximum Head Height
19/64 in
Fastener Length
3/4 in
Screw Size
5/16 in-18
Drive Size
#4
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Oval
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Finish
Passivated
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 19/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.