5/16"-18 x 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ptm-31c-75
Zoro # G116465332
product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78
Key Features
Phillips Drive
Truss Head
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Material Grade/Class
316
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-31c-75
Zoro #
G116465332
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Drive Size
#3
Overall Length
3/4 in
Fastener Length
3/4 in
Maximum Head Width
45/64 in
Details
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Head Type
Truss
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.