5/16"-18 x 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-sfm-31c-75
Zoro # G016463148
product price: $11.39
/pk 25, $0.46/eaKey Features
Flat Head
Slotted Drive
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Size
5/16"-18
Overall Length
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-31c-75
Zoro #
G016463148
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Length
3/4 in
Maximum Head Width
17/64 in
Screw Size
5/16 in-18
Fastener Length
3/4 in
Maximum Head Height
3/16 in
Details
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Material Grade/Class
316
Drive
Slotted
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.