5/16"-18 x 4 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PFM-31C-450
Zoro # G316463084
product price:Â $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58
Key Features
Phillips Drive
Flat Head
Drive Size
#4
Tensile Strength
80,000 psi
Screw Size
5/16 in-18
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-31C-450
Zoro #
G316463084
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Screw Size
5/16 in-18
Maximum Head Width
19/32 in
Fastener Length
4 1/2 in
Thread Size
5/16"-18
Overall Length
4 1/2 in
Maximum Head Height
3/16 in
Details
Drive
Phillips
Tensile Strength
80,000 psi
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.