5/16"-18 x 4 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-31c-450
Zoro # G316465996
product price: $14.59
/pk 10, $1.46/eaKey Features
Phillips Drive
Pan Head
Maximum Head Width
39/64 in
Type
Machine Screw
Screw Size
5/16 in-18
Tensile Strength
70,000 psi
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-31c-450
Zoro #
G316465996
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
39/64 in
Screw Size
5/16 in-18
Fastener Length
4 1/2 in
Overall Length
4 1/2 in
Drive Size
#4
Minimum Thread Length
1 1/2 in
Thread Size
5/16"-18
Maximum Head Height
7/32 in
Details
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Thread Style
Partially Threaded
Head Type
Pan
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.