5/16"-18 x 4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ptm-31c-400
Zoro # G616464620
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
Key Features
Phillips Drive
Truss Head
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-31c-400
Zoro #
G616464620
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Fastener Length
4 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Overall Length
4 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
3/16 in
Maximum Head Width
45/64 in
Details
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Head Type
Truss
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.