5/16"-18 x 5 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-srm-31c-500
- Zoro # G716465312
product price:Â
$
18.49
/pk of 10, $1.85/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-srm-31c-500
- Zoro #
- G716465312
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 5 in
- Overall Length
- 5 in
- Screw Size
- 5/16 in-18
- Maximum Head Height
- 7/32 in
- Maximum Head Width
- 19/32 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 5 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.