5/16"-18 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-31c-62

  • Zoro # G916466249


product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Flat Head
Phillips Drive
Overall Length
5/8 in
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-31c-62
Zoro #
G916466249
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Maximum Head Width
41/64 in
Drive Size
#4
Fastener Length
5/8 in
Thread Size
5/16"-18
Maximum Head Height
3/16 in
Screw Size
5/16 in-18

Details

Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 41/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.