5/16"-18 x 5/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pom-31c-62
Zoro # G516463969
product price:Â $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
Key Features
Phillips Drive
Oval Head
Drive Size
#4
Tensile Strength
80,000 psi
System of Measurement
Inch
Maximum Head Height
19/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-31c-62
Zoro #
G516463969
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Maximum Head Height
19/64 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Width
41/64 in
Details
Tensile Strength
80,000 psi
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Head Type
Oval
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 41/64 in, Maximum Head Height 19/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.