5/16"-18 x 5/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-31c-62

  • Zoro # G016463674


product price:  $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Phillips Drive
Truss Head
Maximum Head Width
45/64 in
Drive Size
#4
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-31c-62
Zoro #
G016463674
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Drive Size
#4
Thread Size
5/16"-18
Screw Size
5/16 in-18
Overall Length
5/8 in
Maximum Head Height
3/16 in
Fastener Length
5/8 in

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Finish
Passivated
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
Head Type
Truss
System of Measurement
Inch

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products