5/16"-18 x 5/8 in Slotted Flat Machine Screw, Brass, 25 PK
Mfr # 7-sfm-31c-62
Zoro # G216464495
product price: $10.39
/pk 25, $0.42/eaKey Features
Flat Head
Slotted Drive
Type
Machine Screw
Overall Length
5/8 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/16 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-31c-62
Zoro #
G216464495
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/8 in
Overall Length
5/8 in
Maximum Head Height
3/16 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Width
19/32 in
Details
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Material
Brass
System of Measurement
Inch
Drive
Slotted
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.