5/16"-18 x 5/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-31C-62

  • Zoro # G116462133


product price:  $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18

Key Features

Button Head
Torx Drive
Material
Stainless Steel
Drive Size
T40
Finish
Passivated
System of Measurement
Inch
Maximum Head Width
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-BP6-31C-62
Zoro #
G116462133
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T40
Fastener Length
5/8 in
Maximum Head Width
35/64 in
Maximum Head Height
11/64 in
Thread Size
5/16"-18
Overall Length
5/8 in

Details

Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Head Type
Button
Drive
Torx
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 35/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.