5/16"-18 x 6 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-PFM-31C-600

  • Zoro # G416463151


product price: $11.89
/pk 10, $1.19/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
3/16 in
Maximum Head Width
19/32 in
Tensile Strength
80,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-31C-600
Zoro #
G416463151
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Maximum Head Width
19/32 in
Overall Length
6 in
Screw Size
5/16 in-18
Drive Size
#4
Fastener Length
6 in
Thread Size
5/16"-18

Details

Tensile Strength
80,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Thread Type
Coarse
Drive
Phillips
Head Type
Flat
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 6 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.