5/16"-18 x 6 in Slotted Flat Machine Screw, Passivated Stainless Steel

  • Mfr # 1-sfm-31c-600

  • Zoro # G116464571


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Flat Head
Slotted Drive
Overall Length
6 in
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-31c-600
Zoro #
G116464571
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Fastener Length
6 in
Screw Size
5/16 in-18
Minimum Thread Length
1 1/2 in
Thread Size
5/16"-18
Maximum Head Height
3/16 in
Maximum Head Width
19/32 in

Details

Type
Machine Screw
System of Measurement
Inch
Head Type
Flat
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Tensile Strength
80,000 psi
Finish
Passivated
Drive
Slotted
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 6 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.