5/16"-18 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-PFM-31C-87
Zoro # G916463248
product price:Â $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
Key Features
Flat Head
Phillips Drive
Thread Type
Coarse
Maximum Head Height
3/16 in
Material
Stainless Steel
Drive Size
#4
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-31C-87
Zoro #
G916463248
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/16 in
Drive Size
#4
Screw Size
5/16 in-18
Fastener Length
7/8 in
Maximum Head Width
19/32 in
Overall Length
7/8 in
Thread Size
5/16"-18
Details
Thread Type
Coarse
Head Type
Flat
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Finish
Passivated
Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 7/8 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.