5/16"-18 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-31c-87

  • Zoro # G116466186


product price: $9.69
/pk 25, $0.39/ea

Key Features

Flat Head
Phillips Drive
Fastener Length
7/8 in
Material Grade/Class
316
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-31c-87
Zoro #
G116466186
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/8 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Maximum Head Height
3/16 in
Drive Size
#4
Overall Length
7/8 in
Maximum Head Width
41/64 in

Details

Head Type
Flat
Material Grade/Class
316
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 7/8 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 41/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.