Zoro Homepage

5/16"-18 x 7/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK51618-78FHS-01

  • Zoro # G5576772


product price: $48.99
/pk 10, $4.90/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK51618-78FHS-01
Zoro #
G5576772
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
7/8 in
Head Height
0.19 in
Head Dia.
0.605 in
Head Width
0.605 in
Screw Size
5/16 in
Overall Length
1 1/16 in
Recommended Hole Size
5/16 in
Maximum Head Width
39/64 in
Maximum Head Height
3/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Head Angle (Deg.)
82
Rockwell Hardness
M103
Pack Size
Small
Maximum Temperature
500 Degrees F
Includes Nut
Nut Not Included
Dimensional Standards
ISO 9001:2008
Thread Style
Fully Threaded
Minimum Temperature
-50 Degrees F
Includes Washer
Washer Not Included
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Type
Coarse
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 7/8 in, Head Width 0.605 in, Head Height 0.19 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 39/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products