Zoro Homepage

5/16"-18 x Machine Screw, Hex Plain Aluminum

  • Mfr # ZF0164

  • Zoro # G910395965


product price: $11.19
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Tensile Strength
45,000 psi
Standards
ASTM B211, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0164
Zoro #
G910395965
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Washer Thickness
7/64 in
Head Height
0.075 in
Maximum Head Height
5/64 in
Flange Thickness
0.105 in
Flange Diameter
1 in
Head Diameter
0.3 in
Washer Outside Diameter
1 in
Maximum Head Width
3/8 in

Description

Machine Screw, Material Aluminum, Finish Plain, Drive Internal Hex, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Height 0.075 in, Drive Size Not Applicable, Tensile Strength 45,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 1 in, Washer Thickness 7/64 in, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.