Zoro Homepage

5/16"-18 x Thread Cutting Screw, Plain Steel, 1 in L, 625 PK

  • Mfr # 3116FTP188

  • Zoro # G9102224


product price: $808.99
/pk 625, $1.29/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
SAE J933
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116FTP188
Zoro #
G9102224
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16"-18
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Plain
Standards
SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

Cutting Screws,5/16-18X1 SIX LOB,PK625, Package Quantity 625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products