
5/16-18in x 3/4in Flange Bolts, Black Oxide Steel, 1250 PK
Mfr # 3112MWWB
Zoro # G2434754
product price:Â $590.99
/pk 1250, $0.47/ea
Free Shipping & Returns
Key Features
Flange Type
SERRTE
Thread Size
5/16-18in x 3/4in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3112MWWB
Zoro #
G2434754
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16-18in x 3/4in
Details
Flange Type
SERRTE
Material
Steel
Finish
Black Oxide
Item
Flange Bolts
Description
Flange Bolts,5/16-18x3/4 SERRTE,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.