Zoro Homepage

5/16-18X1 1/4 SQUAR HD BATTERY BOLT F/T ZINC, PK1000

  • Mfr # 3120BQT

  • Zoro # G9687345


product price: $311.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
5/16"
Finish
Zinc Plated
Thread Size
5/16"-18
Head Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120BQT
Zoro #
G9687345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16"
Thread Size
5/16"-18

Details

Item
Bolt Assortment
System of Measurement
Inch
Finish
Zinc Plated
Head Type
Square
Drive
Square

Description

5/16-18X1 1/4 Square Head Battery Bolt Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.