Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18X2 1/2 HANGER BOLT FULL THREAD ZINC, PK700

  • Mfr # 3140BH

  • Zoro # G9672697


product price: $144.99
/pk 700, $0.21/ea
Free Shipping & Returns

Key Features

Thread Coverage
5/16-18in x 2-1/2in
Material
Steel Zinc
Tensile Strength
74,000 psi. min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140BH
Zoro #
G9672697
UPC #
-
Country of Origin
United States

Details

Item
HANGER BOLT
Thread Coverage
5/16-18in x 2-1/2in
Material
Steel Zinc
Tensile Strength
74,000 psi. min

Description

Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.