Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18X2 HANGER BOLT FULL THREAD ZINC, PK1000

  • Mfr # 3132BH

  • Zoro # G9672618


product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Thread Coverage
5/16in - 18X2in
Material
Steel Zinc
Tensile Strength
74,000 psi. min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132BH
Zoro #
G9672618
UPC #
-
Country of Origin
United States

Details

Item
HANGER BOLT
Thread Coverage
5/16in - 18X2in
Material
Steel Zinc
Tensile Strength
74,000 psi. min

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.