Zoro Homepage

5/16-18X3 HANGER BOLT FULL THREAD ZINC, PK500

  • Mfr # 3148BH

  • Zoro # G9672819


product price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Thread Coverage
5/16-18in x 3in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3148BH
Zoro #
G9672819
UPC #
-
Country of Origin
United States

Details

Item
HANGER BOLT
Thread Coverage
5/16-18in x 3in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc

Description

Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.