
5/16-18X3/4 BLT HEX MACH. HOT DIP GALVANIZED, PK1500
Mfr # 3112BMG
Zoro # G9680205
product price: $290.99
/pk 1500, $0.19/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
5/16"
Finish
Hot Dipped Galvanized
Thread Size
5/16"-18
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3112BMG
Zoro #
G9680205
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"
Thread Size
5/16"-18
Details
Item
Machine Screw Assortment
System of Measurement
Inch
Finish
Hot Dipped Galvanized
Head Type
Hex
Drive
Hex
Description
5/16-18X3/4 Hex Machine Bolt Galvanized Hot Dip Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.