
T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, Plain, 500 PK
Mfr # 3106NT4188
Zoro # G2452875
product price: $669.99
/pk 500, $1.34/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3106NT4188
Zoro #
G2452875
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Details
Item
T-Nut
Prongs
4
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
T-Nuts For Wood,5/16-18x3/8 4 PR,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.