5/16 in Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 1500 PK (Discontinued)
- Mfr # B51130.031.0037
- Zoro # G5591629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51130.031.0037
Zoro #
G5591629
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16 in
Screw Length
3/8 in
Drive Size
3/16 in
Head Height
0.171 in
Minimum Thread Length
3/8 in
Head Diameter
0.546 in
Dia./Thread Size
5/16"-24
Head Dia.
0.5469 in
Length
3/8 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.171 in, Head Diameter 0.546 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.