5/16"-24 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk.
Mfr # U12020.031.0001
Zoro # G2520957
product price: $3.85
/pk 25, $0.15/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12020.031.0001
Zoro #
G2520957
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
5/16"-24
Hex Width
1/2 in
Width Across Flats
1/2 in
Thread Size
5/16"-24
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Nut Standards
ASME B18.2.2
Material Grade
Grade 2
Basic Material
Steel
Lock Type
Slotted Castle
Dimensional Standards
ASME B18.2.2
Type
Slotted
Thread Direction
Right Hand
Thread Type
UNF
Hex Type
Standard Hex
Material Grade/Class
Grade 2
Pack Size
Small Pack
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.