Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 1000 PK (Discontinued)
- Mfr # A01060.031.0050
- Zoro # G1679128
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A01060.031.0050
Zoro #
G1679128
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Fastener Length
1/2 in
Head Width
0.5 in
Min. Thread Length
1/2 in
Head Height
13/64 in
Minimum Thread Length
1/2 in
Dia./Thread Size
5/16"-24
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.