Shop ZORO SELECT
See all product information
Create Account
5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 500 PK
Mfr # BH031F175N
Zoro # G2507834
product price:Â
$
362.99
/pk 500, $0.73/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH031F175N
- Zoro #
- G2507834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1-3/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ASTM A354BD
- Item
- Hex Head Cap Screw
- Thread Type
- UNF (Fine)
Description
B5/16-24X1 3/4 MS90727, Alloy Steel B1821 Fine Cap Screw Per ASTM A354BD Zinc Yellow DFAR