Zoro Homepage

5/16"-24 Socket Head Cap Screw, Button, Chrome Plated Alloy Steel, 3/8 in Length, 5 PK

  • Mfr # MPB3448

  • Zoro # G2678286


product price: $8.69
/pk 5, $1.74/ea

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
3/16 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB3448
Zoro #
G2678286
UPC #
632393606561
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Screw Length
3/8 in
Drive Size
3/16 in
Thread Length
3/8 in
Head Height
0.312 in
Vented Hole Size
Not Vented
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.437 in
Head Dia.
0.4375 in
Dia./Thread Size
5/16"-24
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Class
3A
Thread Type
Fine
Dimensional Standards
ASME B18.3
Thread Fit
3A
Material Quality Standards
ASTM F835
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Material Grade
Alloy Steel
Min. Tensile Strength
145,000 psi
Basic Material
Steel
Fastener Finish
Chrome Plated
Fastener Industry Standards
ASME B18.3, ASTM F835
Screw Style
Socket Head Cap Screw
Screw Head Type
Button

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Chrome Plated, Thread Size 5/16 In.-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products