
5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 200 PK
Mfr # MS35308-340
Zoro # G2499845
product price: $640.99
/pk 200, $3.20/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-24
Fastener Length
2 in
Material
Stainless Steel
Finish
Plain
Drive
External Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35308-340
Zoro #
G2499845
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Fastener Length
2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive
External Hex
System of Measurement
Inch
Screw Style
Socket Head Cap Screw
Description
Socket Head Cap Screws,5/16-24X2,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.