Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-24 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK

  • Mfr # U51041.031.0350

  • Zoro # G5798405


product price: $85.99
/pk 25, $3.44/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-24
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51041.031.0350
Zoro #
G5798405
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Screw Length
3-1/2 in
Drive Size
1/4 in
Thread Length
1 1/8 in
Vented Hole Size
Not Vented
Head Height
0.312 in
Min. Thread Length
1 1/8 in
Minimum Point Diameter
0.253 in
Minimum Head Height
0.306 in
Head Diameter
0.437 in
Minimum Thread Length
1-1/8 in
Maximum Head Height
0.312 in
Point Diameter
0.312 in
Maximum Point Diameter
0.312 in
Head Dia.
0.4375 in
Dia./Thread Size
5/16"-24
Length
3 1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Style
Partially Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Color
Silver
Thread Type
Fine
Proof Load
25,000 psi
Resistance Properties
Corrosion Resistant, Non-Magnetic
Sealing Gasket
No
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Includes Washer
No
Seal Material
None
Head Texture
Smooth
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Minimum Yield Strength
30 psi
Material Quality Standards
ASTM F837
Non-Marring Tip
No
Material Grade
18-8
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM F837
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 3 1/2 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.