Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-24 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-31f-100

  • Zoro # G016465968


product price: $7.49
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.98

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Material
Stainless Steel
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-31f-100
Zoro #
G016465968
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Overall Length
1 in
Drive Size
#4
Maximum Head Height
7/32 in
Screw Size
5/16 in-24
Maximum Head Width
39/64 in
Fastener Length
1 in

Details

Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-24, Fastener Length 1 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.