5/16"-24 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-31f-200
Zoro # G316465972
product price: $5.19
/pk 10, $0.52/eaSold in multiples of 2 for $10.38
Key Features
Pan Head
Phillips Drive
Finish
Passivated
System of Measurement
Inch
Drive Size
#4
Maximum Head Width
39/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-31f-200
Zoro #
G316465972
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Drive Size
#4
Maximum Head Width
39/64 in
Overall Length
2 in
Maximum Head Height
7/32 in
Screw Size
5/16 in-24
Thread Size
5/16"-24
Details
Finish
Passivated
System of Measurement
Inch
Head Type
Pan
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-24, Fastener Length 2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.