5/16 in Socket Head Cap Screw, Standard, Black Oxide Steel, 3 in Length, 100 PK

  • Mfr # 4XE56
  • Zoro # G0200998
product price: 
$
22.49
/pk of 100, $0.22/ea

Key Features

Thread Size
5/16"-18
Screw Length
3 in
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4XE56
Zoro #
G0200998
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Socket
Tensile Strength
180,000 psi
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
C38 to C43
Class
3A
Thread Type
Coarse
Finish Type
Black Oxide
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Material Type
Steel
Dimensional Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
5/16"-18
Screw Length
3 in
Drive Size
1/4 in
Thread Length
1 1/8 in
Head Height
0.312 in
Min. Thread Length
1 1/8 in
Head Diameter
0.437 in
Minimum Thread Length
1 1/8 in
Fastener Length
3 in
Length
3 in
Dia./Thread Size
5/16"-18
Head Dia.
0.4375 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 3 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.