5/16in-18X4in Flange Bolts, Steel Zinc, 300 PK

  • Mfr # 3164MWW

  • Zoro # G2431981


product price:  $377.99
/pk 300, $1.26/ea
Free Shipping & Returns

Key Features

Flange Type
SERR HEX
Thread Size
5/16in-18X4in
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3164MWW
Zoro #
G2431981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16in-18X4in

Details

Flange Type
SERR HEX
Material
Steel Zinc
Item
Flange Bolts

Description

Flange Bolts,5/16-18x4 SERR HEx,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.