
Coiled Spring Pin, 5/16 in Outside Dia, 2-3/4 in L, Stainless Steel, 250 PK
Mfr # 31244PCM420
Zoro # G2458800
product price: $360.99
/pk 250, $1.44/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/16 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31244PCM420
Zoro #
G2458800
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/16 in
Shank Length
2-3/4 in
Outside Dia.
5/16 in
Size
5/16 x 2 3/4 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,5/16x2 3/4 PIN COIL,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.